Buy more than* S$200* and get FREE SHIPPING

Dial Indicator, Small

5.00 (2)
Repeat Accuracy (micro m)
5
1/10 Rotation Adjacent Error (micrometer)
8
Long Needle 1 Turn (mm)
1
(Indication Error) Total Measuring Range (microm)
+/-13
(Indication Error) Single Rotation (microm)
+/-11
Return Error (microm)
6
Stem Diameter (phi mm)
8
Dimension G(mm)
12.8
Dimensions I (mm)
6
Outer Frame Diameter (mm)
36
Dimensions C (mm)
36
Dimensions B (mm)
39.5
Dimensions E (mm)
15
Dimensions D (mm)
13
Dimension F (mm)
9.5
Scale
0-50-0
Dimensions A (mm)
20
Scale Interval (mm)
0.01
Series
1
Dimension H (mm)
32
...see all>
Product Options
ADD TO CART
Back Cover Specification Measuring Force (N) Measuring Range (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Back Cover Specification Measuring Force (N) Measuring Range (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flat 1.4 or less 0 to 4 262-9704 1PC 1 1003B 01996592 -
Discontinued
[x]
Flat 1.4 or less 0 - 4 - 1PC 1 1003TB 85863084 79.99 SGD
In stock
With lug Less than 1.4 0 - 4 105-3264 1PC 1 1003 01996583 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Inside
5
From Japan
On 2016-06-10 15:59:29
Even small it has no problem at all. Misuto Yushi.
It is a core.
5
From Japan
On 2015-11-18 17:56:55
After all, Mitutoyo.
This review is about item#85863084.

Related Products