Buy more than* S$200* and get FREE SHIPPING

Dial Indicator One Bite Gauge Head

5.00 (2)
Dimensions SR (mm)
7
Dimension D (phi mm)
10
Dimensions L (mm)
5
Material
Hardened steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 101119 05707597 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-06-20 23:44:39
It is very convenient. I wanted this size. I hope the wear resistance is good.
This review is about item#5707597.
I mainly use around the runout of rotating objects.
5
From Japan
On 2011-11-18 14:44:54
The product is good for the price.
This review is about item#05707597.

Related Products