Buy more than* S$200* and get FREE SHIPPING

Dial Test Indicator Spares, Stylus, Pocket Type

4.00 (2)
Caution
Choose the gauge head which by all means comport with this main body. Test indicator is lever type dial gauge. Do not use different length gauge head., Choose the gauge head which by all means comport with this main body. Test indicator is lever type dial gauge. Do not use different length gauge head.
Dimension D (phi mm)
2
...see all>
Product Options
ADD TO CART
Material (ball) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (ball) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Carbide 8.6 1PC 1 136104 05708263 6.17 SGD
Shipped after 2017-12-18
Carbide 11.2 1PC 1 103010 05708272 9.14 SGD
Shipped after 2017-12-18
Carbide 17.4 1PC 1 103006 05708281 9.14 SGD
Shipped after 2017-12-18
Cemented carbides 41 1PC 1 136013 05708297 7.24 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of broken probe
5
From Japan
On 2016-03-17 16:22:03
Before processing, I run it to check the parallelism etc of the parts, but sometimes the head of the gauge head is skipped from a bit of carelessness and the j jacket can not be used. It is very helpful to have a spare measuring element prepared at such a time. Attention is necessary as the measuring element is different depending on the purchase year and model.
This review is about item#05708281.
Alignment
3
From Japan
On 2014-10-07 09:36:22
Because it is genuine, it is restored.
This review is about item#05708281.

Related Products