Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Back Plunger Dial Indicator

Caution
Arm not included
Back Cover Specification
back Plunger type
Repeat Accuracy (micro m)
5
Return Error (microm)
7
Stem Diameter (phi mm)
8
Measuring Force (N)
Below 1.4
Outer Diameter (phi mm)
39.6
Scale
0 - 100
Scale Interval (mm)
0.01
Measuring Range (mm)
0 - 5
Weight (g)
105
Overall Length (mm)
60.3
TRUSCO Part Number
105-3400
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1160 38265394 -
Discontinued
[x]
ADD TO CART

Related Products