Buy more than* S$200* and get FREE SHIPPING

Long-Stroke Dial Indicator

5.00 (1)
Repeat Accuracy (micro m)
5
Long Needle 1 Turn (mm)
1
(Indication Error) Total Measuring Range (microm)
+/-20
(Indication Error) Single Rotation (microm)
+/-15
Return Error (microm)
7
Dimension G(mm)
29.7
Dimensions I (mm)
8
Dimensions C (mm)
57
Dimensions B (mm)
75
Dimensions E (mm)
20
Dimensions D (mm)
16.5
Dimension F (mm)
17.5
Dimensions A (mm)
40
Scale Interval (mm)
0.01
Series
2
Overall Length (mm)
115
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimensions H (phi mm) Back Cover Specification Dimensions H (mm) Scale Specification Measuring Force (N) Measuring Range (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimensions H (phi mm) Back Cover Specification Dimensions H (mm) Scale Specification Measuring Force (N) Measuring Range (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0852 52 Flat - +/-0 to 100 2.0 or less 20 423-6050 1PC 1 2050SB 06730683 95.99 SGD
Shipped after 2018-04-23
- - With lug 52 +/-0 - 100 less than 2.0 0 - 20 273-6497 1PC 1 2050S 06725381 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile Engine Maintenance
5
From Japan
On 2017-02-17 17:00:32
With the 10 mm stroke, it was good to use it in a difficult spot, handling made by Mitutoyo of long stroke.
This review is about item#6725381.

Related Products