Buy more than* S$200* and get FREE SHIPPING

Long Stroke Dial Gauge

5.00 (1)
2014 TRUSCO Published Page
1-0852
Repeat Accuracy (micro m)
5
Long Needle 1 Turn (mm)
1
(Indication Error) Total Measuring Range (microm)
+/-25
(Indication Error) Single Rotation (microm)
+/-18
Return Error (microm)
7
Dimension G(mm)
43
Dimensions I (mm)
8
Dimensions C (mm)
57
Dimensions B (mm)
88.5
Dimensions E (mm)
20
Measuring Force (N)
2.5 or less
Dimensions D (mm)
16.5
Dimension F (mm)
17.5
Scale
+/-0 to 100
Dimensions A (mm)
40
Scale Interval (mm)
0.01
Series
2
Dimension H (mm)
52
Overall Length (mm)
128.5
...see all>
Product Options
ADD TO CART
Measuring Range (mm) TRUSCO Part Number Back Cover Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (mm) TRUSCO Part Number Back Cover Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 423-6068 Flat 1PC 1 2052SB 06730701 159.99 SGD
Shipped after 2018-01-23
0 to 30 245-9426 Ear with gold 1PC 1 2052S 06730692 159.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of metal working parts
5
From Japan
On 2013-07-31 14:09:17
Until now, we have been measuring with calipers etc, but even if it is difficult to measure easily, this is very convenient.
This review is about item#06730692.

Related Products