Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Measurement Depth (mm) 2014 TRUSCO Published Page Minimum Displayed Amount (mm) Dimensions a (mm) Parallelism (microm) Series Type Dimensions L (mm) Type Measuring Range (mm) Mitutoyo Part Number TRUSCO Part Number 2015 Trusco Published Pages Dimensions c(mm) Dimensions b (mm) Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measurement Depth (mm) 2014 TRUSCO Published Page Minimum Displayed Amount (mm) Dimensions a (mm) Parallelism (microm) Series Type Dimensions L (mm) Type Measuring Range (mm) Mitutoyo Part Number TRUSCO Part Number 2015 Trusco Published Pages Dimensions c(mm) Dimensions b (mm) Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5 1-0810 0.01 15 3 122 Analog-A 55.3 Straight-type blade 0-25 - 105-3345 1 0864 30 8 0.75 1PC 1 BLM-25 01995165 259.99 SGD
In stock
6.5, 6.5 - 0.01, 0.01 17.5, 17.5 - 122, 122 - 132.8, 132.8 - 75-100, 75-100 122-104, 122-104 105-3370, 105-3370 1 0864, 1 0864 79, 79 17, 17 0.75, 0.75 1pc(s) 1 -- 01995113 379.99 SGD
Shipped after 2018-06-22
6.5, 6.5 - 0.01, 0.01 18.7, 18.7 - 122, 122 - 309, 309 - 250-275, 250-275 122-115, 122-115 - - 169, 169 18, 18 0.75, 0.75 1pc(s) 1 -- 03347495 689.99 SGD
Shipped after 2018-06-27
6.5, 6.5 - 0.01, 0.01 17.9, 17.9 - 122, 122 - 158.2, 158.2 - 100-125, 100-125 122-105, 122-105 423-6173, 423-6173 1 0864, 1 0864 94, 94 19, 19 0.75, 0.75 1pc(s) 1 -- 01995122 419.99 SGD
Shipped after 2018-06-22
6.5, 6.5 - 0.01, 0.01 18.5, 18.5 - 122, 122 - 208.8, 208.8 - 150-175, 150-175 122-107, 122-107 423-6190, 423-6190 1 0864, 1 0864 118, 118 19, 19 0.75, 0.75 1pc(s) 1 -- 01995147 479.99 SGD
Shipped after 2018-06-22
6.5, 6.5 - 0.01, 0.01 18.9, 18.9 - 122, 122 - 234.2, 234.2 - 175-200, 175-200 122-108, 122-108 423-6203, 423-6203 1 0864, 1 0864 130, 130 18, 18 0.75, 0.75 1pc(s) 1 -- 01995156 519.99 SGD
Shipped after 2018-06-22
6.5, 6.5 - 0.01, 0.01 18.3, 18.3 - 122, 122 - 183.6, 183.6 - 125-150, 125-150 122-106, 122-106 423-6181, 423-6181 1 0864, 1 0864 106, 106 20, 20 0.75, 0.75 1pc(s) 1 -- 01995131 439.99 SGD
Shipped after 2018-06-22
6.5, 6.5 - 0.01, 0.01 17.7, 17.7 - 122, 122 - 258, 258 - 200-225, 200-225 122-109, 122-109 - - 143, 143 18, 18 0.75, 0.75 1pc(s) 1 -- 03347477 579.99 SGD
Shipped after 2018-06-27
6.5, 6.5 - 0.01, 0.01 18.7, 18.7 - 122, 122 - 284, 284 - 225-250, 225-250 122-110, 122-110 - - 156, 156 18, 18 0.75, 0.75 1pc(s) 1 -- 03347486 639.99 SGD
Shipped after 2018-06-27
6.5, 6.5 - 0.01, 0.01 18.7, 18.7 - 122, 122 - 334, 334 - 275-300, 275-300 122-116, 122-116 - - 181, 181 18, 18 0.75, 0.75 1pc(s) 1 -- 03347504 739.99 SGD
Shipped after 2018-06-27
6.5, 6.5 - 0.01, 0.01 15, 15 3, 3 122, 122 - 80.3, 80.3 - 25-50, 25-50 122-102, 122-102 105-3353, 105-3353 1 0864, 1 0864 49, 49 12, 12 0.75, 0.75 1pc(s) 1 -- 01995201 319.99 SGD
Shipped after 2018-06-22
6.5, 6.5 - 0.01, 0.01 15, 15 3, 3 122, 122 - 105.3, 105.3 - 50-75, 50-75 122-103, 122-103 105-3361, 105-3361 1 0864, 1 0864 60, 60 13, 13 0.75, 0.75 1pc(s) 1 -- 01995235 319.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Measure product
5
From Japan
On 2016-06-07 17:40:28
It is as shown in the photograph. Because the tip is thin and wide, it is convenient to measure the groove diameter. It is safe because it is made by Mitutoyo.
This review is about item#01995201.
Dimensional inspection
5
From Japan
On 2014-12-04 13:47:06
There is no particular problem. I was in a hurry, so it was nice to arrive soon.
This review is about item#01995165.

Related Products