Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Abs Digimatic Calipers

3.67 (3)
Caution
Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur, Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur, Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur, Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur
External Output Terminal
Available
Repeat Pricision (mm)
0.01
Quantization Error
+/-1 count is not included.
Minimum Displayed Amount (mm)
0.01
Power
SR44(button type silver oxide cell)x1
Series
500
Specification
ABS (absolute) measurement function INC(incremental) measurement function Scale dirt detection function Battery voltage drop warning External output function (by using the separately sold connector cable, it can output the measurement data.) Hold function (by using the optional hold unit, displayed values can be made to “hold” (maintain).Cannot be combined with output function.)
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Sum Roller Maximum Response Speed Instrumental Error (mm) Dimensions B (mm) Dimensions A (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Sum Roller Maximum Response Speed Instrumental Error (mm) Dimensions B (mm) Dimensions A (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1170 630 105-2195 None No limit +/-0.05 38 90 0 - 450 1PC 1 CD-45C 01992751 909.99 SGD
In stock
1350 780 105-2209 Without With no restriction +/- 0.05 38 90 0 - 600 1PC 1 CD-60C 01992767 949.99 SGD
In stock
3300 1240 105-2217 Without With no restriction +/-0.07 50 130 0 - 1000 1PC 1 CD-100C 01992627 1,459.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
During product inspection
5
From Japan
On 2018-05-07 17:23:31
no problem It will be appreciated if you increase the special sale date of the measuring tool.
This review is about item#1992767.
Dimension measurement of steel
3
From Japan
On 2017-07-24 11:14:02
It is used for measuring the width of a wide steel, but its shape has changed in the past and it needs a little familiarity. Others have no problem.
This review is about item#1992767.
For product measurement
3
From Japan
On 2010-01-15 11:50:05
Is not there a problem? It was cheap.
This review is about item#01992751.

Related Products