Buy more than* S$200* and get FREE SHIPPING

Absolute Digimatic Calipers, Solar Type

5.00 (5)
Caution
CD-10CX and CD-15CXR are round depth caliper (phi 1.9). Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur, CD-10CX and CD-15CXR are round depth caliper (phi 1.9). Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur, CD-10CX and CD-15CXR are round depth caliper (phi 1.9). Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur, CD-10CX and CD-15CXR are round depth caliper (phi 1.9). Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur
Sum Roller
Available
External Output Terminal
Available
Repeat Pricision (mm)
0.01
Instrumental Error (mm)
+/-0.02
Quantization Error
+/-1 count is not included.
Minimum Displayed Amount (mm)
0.01
Power
Solar battery
Series
500
Operating Temperature Range (deg C)
0 - 40
Type
Solar type
Specification
ABS (absolute) measurement function Scale dirt detection function External output function (by using the separately sold connector cable, it can output the measurement data.) Hold function (by using the optional hold unit, displayed values can be made to “hold” (maintain).Cannot be combined with output function.)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Round Depthbar (phi) Maximum Response Speed Dimensions B (mm) Dimensions A (mm) Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Round Depthbar (phi) Maximum Response Speed Dimensions B (mm) Dimensions A (mm) Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
262-9135 1.9 No limit 16.5 40 0 - 100 145 1PC 1 CD-S10C 01992776 189.90 SGD
In stock
105-2152 - No limit 16.5 40 0 - 150 170 1PC 1 CD-S15C 01992785 199.90 SGD
In stock
105-2161 - With no restriction 20 50 0 - 200 200 1PC 1 CD-S20C 01992794 249.90 SGD
Shipped after 2017-07-27
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Jewelry making
5
From Japan
On 2015-03-26 03:26:38
Until now I used a general caliper, but I bought it as recommended by a friend or a school teacher because it is a digital notation and still a solar. You can use anywhere at ease without worrying about running out of batteries with confidence.
This review is about item#01992794.
Measurement of steel material thickness and hole diameter
5
From Japan
On 2014-08-31 14:01:23
It is solar battery type so battery exchange is unnecessary, and zero set is unnecessary so it is very easy to use.
This review is about item#01992794.
Inspection
5
From Japan
On 2014-03-19 13:35:16
It was really nice to be able to purchase Mitutoyo's staple items at reasonable price.
This review is about item#01992794.
L dimension measurement of screw products is main.
5
From Japan
On 2010-12-16 09:48:06
Easy to use very much from past products, everyone is satisfied. There is no need to worry about the remaining battery power so far it does not matter.
This review is about item#01992785.
Measurement during lathe machining
5
From Japan
On 2008-02-01 19:45:07
Very accurate
This review is about item#01992776.

Related Products