Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Height Gauge

2014 TRUSCO Published Page
1-0843
Slider Movement Range (mm)
4
Minimum Display (mm)
0.02
Instrumental Error (mm)
+/-0.03
Maximum Measuring Length (mm)
200
Minimum Scale (mm)
0.02
Overall Height (mm)
341
Series
506
Measuring Range (mm)
200
Weight (kg)
1.4
TRUSCO Part Number
157-5287
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H4-20 01992916 359.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products