Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Outside Micrometer

5.00 (1)
Instrumental Error (microm)
+/-1
Parallelism (microm)
1
Flatness (microm)
0.3
Scale Interval (mm)
0.001
...see all>
Product Options
ADD TO CART
Measuring Range (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Regulator Series Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Regulator Series Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 to 50 - 423-6882 1-0802 Ratchet stop 102 1PC 1 M320-50AA 01994614 239.99 SGD
In stock
0 to 25 - - - Friction thimble - 1PC 1 M325-25AA 86895392 179.99 SGD
Shipped after 2018-06-28
0 - 25 For external use 108-6014 - Ratchet stop 102 1PC 1 M320-25AA 01994596 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At the time of inspection
5
From Japan
On 2016-07-17 01:03:07
It was able to accurately measure the dimensions
This review is about item#01994596.

Related Products