Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Coolant Proof Micrometer

Caution
Not anti water. Antirust treatment after use required.
Regulator
Ratchet stop
Instrumental Error (microm)
+/-2
Battery Life
1 or 2 years
Parallelism (microm)
2 or less
Functions
ORIGIN SET FEATURES (LONG ABS POSITIONING SYSTEM), SERO SET FUNCTIONS (EXTENDED SYSTEM MEASUREMENT INC), HOLD FUNCTION, AUTO POWER ON/OFF FUNCTION, MEASUREMENT DATA OUTPUT FUNCTION, ERROR WARNING
Protection Level
IP65 (IEC60529)
Measuring Force (N)
5 - 10
Minimum Displayed Amount (mm)
0.001
Power
One button form silver oxide cell (SR44)
Series
293
Measuring Range (mm)
75 - 100
Weight (g)
625
Description 2
Using a newly developed water proof construction, the Ip65 has been created which uses cutting fluid.
TRUSCO Part Number
255-1195
Accessories
One standard rod (measuring area is 25 mm), Button silver oxide cell batteyr for monitor (SR44) 1 piece, spanner (1)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MDC-100MJ 06544657 -
Discontinued
[x]
ADD TO CART

Related Products