Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

M-Standard Calipers

3.00 (2)
Depth Bar
Available
Minimum Scale (mm)
0.05
Series
530
Description 2
Vernier scale surface inclination is gentle (14degree), allowing easy reading of measurement. With super hard carbide alloy chip that is ideal for rough products, castings, grinding wheels, etc.
Specification
Outside Refractory metal tip on measurement surface
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) TRUSCO Part Number Dimension G(mm) Instrumental Error (mm) Maximum Measuring Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) TRUSCO Part Number Dimension G(mm) Instrumental Error (mm) Maximum Measuring Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 77.5 53.5 40 30 229 105-2365 16 +/-0.05 150 1PC 1 N15W 01993354 93.99 SGD
In stock
20.5 91 53.5 50 30 288 105-2373 16 +/-0.05 200 1PC 1 N20W 01993372 129.99 SGD
In stock
22 111.5 66.5 64 36 403 105-2381 20 +/-0.08 300 1PC 1 N30W 01993397 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of members
1
From Japan
On 2015-09-17 10:08:57
Those purchased this time than the previous ones are harder to read the scale (it is hard to see the graduation due to the angle) It is more complicated to make the whole thing than the previous ones.
This review is about item#01993397.
Scribbling
5
From Japan
On 2014-11-13 21:32:26
Even with a normal caliper, you can apply a marking wire, but the carbide hardly gets bitten.
This review is about item#01993354.

Related Products