Buy more than* S$200* and get FREE SHIPPING

Digimatic Depth Gage

5.00 (1)
Measuring Force (N)
1.5 or less
Stroke (mm)
12.7
...see all
Product Options
ADD TO CART
Minimum Displayed Amount (mm) Measuring Range (mm) Type TRUSCO Part Number Specification Scale Interval (mm) Extension Rod Base Dimensions (mm) Flatness (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Displayed Amount (mm) Measuring Range (mm) Type TRUSCO Part Number Specification Scale Interval (mm) Extension Rod Base Dimensions (mm) Flatness (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 to 200 - - - 0.01 - 16x101.6 (Base size) 5 1PC 1 547-212 86894394 429.90 SGD
In stock
0.01 0 - 200 Digital type 108-8122 Super hard carbide measuring terminal - 5 pieces (10, 20, 30, 30, 100 mm) Length: 63.5 Width: 16 5 1PC 1 547-211 01997116 409.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product Measurement
5
From Japan
On 2013-11-06 11:58:08
It is good if with a simple case or the like of the complaint without truly Mitutoyo only product for product. Because I think that it is mono product not afford to not carry around as it is, this is certainly the case is required
This review is about item#01997116.

Related Products