Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

293 Series Quick Micro

4.00 (1)
Instrumental Error (microm)
+/-2
Batteries
SR44 1 piece silver oxide button battery
Minimum Display / Scale Interval (mm)
0.001
Series
293
Measuring Range (mm)
0 to 30
Type
ABS Digimatic
TRUSCO Part Number
108-8548
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MDQ-30 01994045 299.99 SGD
Shipped after 2018-10-03
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
4
From Japan
On 2016-06-17 16:20:34
I bought it for experimental use It is even better if the price falls a little more
This review is about item#01994045.

Related Products