Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Parallelism (microm) Indication Error Anvil (mm) Plug Depth (mm) Gauge Head (mm) Measuring Force (N) Scale Interval (mm) Measuring Range (mm) Weight (g) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Parallelism (microm) Indication Error Anvil (mm) Plug Depth (mm) Gauge Head (mm) Measuring Force (N) Scale Interval (mm) Measuring Range (mm) Weight (g) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 or less - - 21 phi6.3 flat (Carbide) 3.5 or less 0.001 0 to 12 280 - - 1PC 1 547-401 86894446 569.99 SGD
In stock
- +/-20 or less phi10 flat 30 phi10 flat 1.5 or less 0.01 0 - 10 255 Digital 108-8092 1PC 1 547-301 01997125 269.99 SGD
In stock
- +/-20 or less phi10 flat 120 phi10 flat 1.5 or less 0.01 0 - 10 425 Digital - 1PC 1 547-321 35731875 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used to measure the thickness of the product
4
From Japan
On 2017-03-28 09:33:25
For use for proofreading, it was still better if calibrated products could be obtained at the same time as purchasing a new one.
This review is about item#86894446.
In order to measure the thickness of scraps
5
From Japan
On 2015-06-02 16:28:08
It is truly Mitutoyo. You can measure accurately and easily. I am happy if the price is a bit cheaper. There are plenty of people I want but expensive, so my hands are not quite handy.
This review is about item#86894446.
Product measurement
5
From Japan
On 2014-04-02 21:38:07
I have a reputation for Mitutoyo brand. Since there is an intersection judgment function, good / bad judgment is obvious at a glance. Since corrective action is easy before deviating from the inspection standards, defects are prevented in advance. Speaking luxury, there is no complaints if there is a coolant proof performance.
This review is about item#01997125.

Related Products