Buy more than* S$200* and get FREE SHIPPING

Depth Digimatic Micrometer

5.00 (1)
Rod Diameter (mm)
4
Instrumental Error of the Body
+/-3
Scale Interval (mm)
0.01
...see all>
Product Options
ADD TO CART
Base Dimensions (mm) Series Measuring Range (mm) Type TRUSCO Part Number Specification Measuring Surface (rod) Flatness The Number of Rods Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Dimensions (mm) Series Measuring Range (mm) Type TRUSCO Part Number Specification Measuring Surface (rod) Flatness The Number of Rods Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
101.6x16 - 0 to 150 - - - 0.3μm 6 1PC 1 DMC100-150 39605815 259.99 SGD
In stock
63.5x16 129 0 - 50 Depth 108-7410 Clamp and pressure regulator attached 0.3 ?M 2 1PC 1 DMC60-50 01995594 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dimensional inspection
5
From Japan
On 2014-12-04 13:47:57
There is no problem in particular.
This review is about item#01995594.

Related Products