Buy more than* S$200* and get FREE SHIPPING

Vertical And Horizontal Stapler Hoping Hd-10 V

5.00 (3)
...see all
Product Options
ADD TO CART
Dimensions (Width x Length x Height ) (mm) Weight (g) Color Compatible ESCO Part Number Green Purchasing Law Nail Loading Number (pieces) Maximum Stapling Depth (mm) Filing Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length x Height ) (mm) Weight (g) Color Compatible ESCO Part Number Green Purchasing Law Nail Loading Number (pieces) Maximum Stapling Depth (mm) Filing Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23x113x51, 23x113x51 69, 69 Charcoal, Charcoal Needle: No.10 over 1M, Needle: No.10-1M EA762HE-3 Fit, Fit 50, 50 70, 70 15, 15 1PC 1 HD90532 89270456 7.19 SGD
In stock
23x113x51, 23x113x51 69, 69 Pink, Pink Needle: No.10 over 1M, Needle: No.10-1M - Fit, Fit 50, 50 70, 70 15, 15 1PC 1 HD90531 89270447 7.19 SGD
In stock
23x113x51 69 Blue Needle: No.10-1M - Compatible 50 70 15 1PC 1 HD90530 00644034 7.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For bookbinding
5
From Japan
On 2015-06-25 19:49:50
It has been very useful to bind what was booklet printing on a PC.
This review is about item#89270456.
To booklet making
5
From Japan
On 2015-01-06 22:55:26
It used to bind when you saddle stitching printed in A4 article reduction A5 of. It is useful because such as taking theory can be carried in a compact on the scene.
I used to when binding the homemade pamphlet.
5
From Japan
On 2011-12-15 13:15:57
But can also be used as a normal stapler, it is very convenient when binding the lot of the number of booklets and the like in the mid-back.
This review is about item#00644034.

Related Products