Buy more than* S$200* and get FREE SHIPPING

Middle Size Staple, Remover

Green Purchasing Law
Fit
Nail Loading Number (pieces)
100
Maximum Stapling Depth (mm)
50
Filing Capacity
25 (No.3-1M ? No.3-3M), 75 (No.3-10)
Dimensions (Width x Length x Height ) (mm)
84x304x178
Weight (g)
790
Color
Blue
Compatible
Needle No3
Specification
Product that complies with "Law on Promoting Green Purchasing"
Accessories
Remover
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HD90004 00644131 76.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products