Buy more than* S$200* and get FREE SHIPPING

Midium Size Stapler

5.00 (1)
Green Purchasing Law
Conformity
Nail Loading Number (pieces)
150(No.3-1M/No.3-3M), 200(No.35-2M)
Maximum Stapling Depth (mm)
75
Filing Capacity
30
Dimensions (Width x Length x Height ) (mm)
45x184x80
Weight (g)
500
Specification
Product conforming to Law on Promoting Green Purchasing
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 HD-35DF Blue 41436385 34.99 SGD
In stock
Gray 1PC 1 HD-35DF Gray 41436394 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it to stop thick documents.
5
From Japan
On 2008-07-09 09:06:55
Until now I used an ordinary stapler, but I was in trouble without stopping when there was only a little thickness, but it stopped firmly and it is handy. Design is also a massive product with luxury, I like it very much.
This review is about item#06419831.

Related Products