Buy more than* S$200* and get FREE SHIPPING

Low Type Hydraulic Jack

5.00 (5)
Operating Temperature Range (deg C)
-20 - 70
Type
Hydraulic jack
Specification
With supporting screw
...see all
Product Options
ADD TO CART
Weight (kg) Bracket Dimension (mm) TRUSCO Part Number Times of Opreration Handle Dimensions (mm) Minimum Height (mm) Base Dimensions (mm) Clamping Pressure (Force) (kg) Adjustable Screw (mm) Maximum Height (mm) Reach Capability (mm) AlLowable Load (t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Bracket Dimension (mm) TRUSCO Part Number Times of Opreration Handle Dimensions (mm) Minimum Height (mm) Base Dimensions (mm) Clamping Pressure (Force) (kg) Adjustable Screw (mm) Maximum Height (mm) Reach Capability (mm) AlLowable Load (t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.4 45x47 109-8454 81 phi21.7x600 170 106x166 31 75 340 95 10 1PC 1 MHB-10 02137807 219.90 SGD
In stock
8.0 51 x 53 109-8471 113 phi21.7x600 170 118 x 180 31 70 330 90 15 1PC 1 MHB-15 02137816 369.90 SGD
In stock
10.2 56.5x58 109-8497 66 phi27.2 X 730 180 128x182 36 40 305 85 20 1PC 1 MHB-20 02137825 539.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Raising
5
From Japan
On 2016-11-15 10:38:25
Is ideal because literate even narrow place
Replacement of the pillars, umbrella-up of the building, such as
5
From Japan
On 2016-06-11 20:57:05
It is still a good and can also be used toward the side, dozens of construction until now was also been raised umbrella of the house, this Jaqui was raised with the help of the same thing as, was also this Jaqui when you raised 1,5 meters umbrella
Tire change of punctured track
5
From Japan
On 2015-05-04 16:01:01
It was lighter than I expected.
This review is about item#02137825.
I used it for jacking up the building.
5
From Japan
On 2013-05-22 18:13:41
I bought a low hydraulic jack but I thought that my calculation was normal and good. I just lifted it with a concrete block etc, so I accomplished my purpose for a while. The feeling of use was good.
This review is about item#02137807.
Road service
5
From Japan
On 2012-05-25 11:42:33
I am using it for spare replacement of a large-sized actual car, but it will be easy to raise.
This review is about item#02137807.

Related Products