Buy more than* S$200* and get FREE SHIPPING

Hydraulic Jack With A Claw

5.00 (1)
...see all
Product Options
ADD TO CART
AlLowable Load (t) Operating Temperature Range (deg C) 2015 Trusco Published Pages Weight (kg) 2014 TRUSCO Published Page Type Caution TRUSCO Part Number Times of Opreration Nail Length x Width W (mm) Minimum Height (mm) Base Dimensions (mm) Maximum Height (mm) Reach Capability (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AlLowable Load (t) Operating Temperature Range (deg C) 2015 Trusco Published Pages Weight (kg) 2014 TRUSCO Published Page Type Caution TRUSCO Part Number Times of Opreration Nail Length x Width W (mm) Minimum Height (mm) Base Dimensions (mm) Maximum Height (mm) Reach Capability (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Claw portion: 5.0, head: 10 -20-70 3 2279 18.5 3-2542 Hydraulic claw jack standard type - 109-8179 110 times 57x75 The claw portion: 22, head: 290 262x182 Claw portion: 142, head: 410 120 1PC 1 MHC-5RS-2 02138053 669.90 SGD
In stock
Claw portion: 2.0, head portion: 5 -20 - 70 - 12.5 - Hydraulic jack with claw Standard type Landscape not possible 109-8161 55 times 50x65 Claw portion: 19, head portion: 243 227x160 Claw portion: 132, head portion: 356 113 1PC 1 MHC-2RS-2 02138035 599.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine alignment
5
From Japan
On 2017-05-09 14:36:04
It has a large load carrying capacity, it is easy to use, and it is the best size for carrying.
This review is about item#2138035.

Related Products