Buy more than* S$200* and get FREE SHIPPING

Mini Type Hydraulic Jack

5.00 (2)
...see all
Product Options
ADD TO CART
Oil Volume (mL) AlLowable Load (t) Lift (kN) Weight (kg) Stroke (mm) Type Times of Opreration TRUSCO Part Number Handle Dimensions (mm) Bracket Dimension (mm) Minimum Height (mm) Base Dimensions (mm) Clamping Pressure (Force) (kg) Maximum Height (mm) Operating Force (kgf) Reach Capability (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oil Volume (mL) AlLowable Load (t) Lift (kN) Weight (kg) Stroke (mm) Type Times of Opreration TRUSCO Part Number Handle Dimensions (mm) Bracket Dimension (mm) Minimum Height (mm) Base Dimensions (mm) Clamping Pressure (Force) (kg) Maximum Height (mm) Operating Force (kgf) Reach Capability (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
350 50 500 - 30 - 97 109-8349 phi21.7x680 80 140 phi165 - 170 39 50 1PC 1 MMJ-50Y 39463776 1,919.90 SGD
Shipped after 2017-08-22
- 5 - 1.9 - Hydraulic jack 36 109-8306 phi14x240 28 60 phi 74 26 80 - 20 1PC 1 MMJ-5C-2 02137877 269.90 SGD
Shipped after 2017-08-21
- 5 - 2.4 - Hydraulic jack 72 109-8314 phi14x240 28 85 phi 74 26 125 - 40 1PC 1 MMJ-5T-2 02137886 389.90 SGD
Shipped after 2017-08-21
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When repairing the machine etc.
5
From Japan
On 2017-03-20 18:06:00
It is compact, narrow place and can be used in sideways work very convenient.
This review is about item#2137877.
Tow shop
5
From Japan
On 2013-07-03 04:52:27
It is light and easy to carry. Fine adjustment works
This review is about item#02137886.

Related Products