Buy more than* S$200* and get FREE SHIPPING

Digital Weighing Platform, Liquid Crystal Display

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Span Dlift (ppm/degree c) typ.(5 degree c to 35 degree c)
20
Character Height (mm)
25
Display Type
Liquid crystal display
...see all>
Product Options
ADD TO CART
Linearity Measurement Plate Dimensions (Width x Depth) (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Reproducibility Minimum Display (kg) 2015 Trusco Published Pages Weighing (kg) 2014 TRUSCO Published Page Weight (kg) AS ONE Part Number TRUSCO Part Number Number of modes / maximum measurement (unit) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Linearity Measurement Plate Dimensions (Width x Depth) (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Reproducibility Minimum Display (kg) 2015 Trusco Published Pages Weighing (kg) 2014 TRUSCO Published Page Weight (kg) AS ONE Part Number TRUSCO Part Number Number of modes / maximum measurement (unit) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.02kg/+/-0.05kg/+/-0.1kg 390x530 390x712x775 +/-0.005kg/+/-0.01kg/+/-0.02kg 0.02/0.05/0.1 1 1217 60/150/220 1-1133 17 1-5759-03 239-7765 11000 1PC 1 HV-200KGL 02010172 -
Discontinued
[x]
+/-0.005kg/+/-0.01kg/+/-0.02kg 330x424 330x621x775 +/-0.02kg/+/-0.05kg/+/-0.1kg 0.005/0.01/0.02 1 1217 15/30/60 1-1133 11 1-5759-02 239-7757 12000 1PC 1 HV-60KGL 02010197 -
Discontinued
[x]
+/-0.001kg/+/-0.002kg/+/-0.005kg 250x250 275x480x365 +/-0.001kg/+/-0.002kg/+/-0.005kg 0.001/0.002/0.005 - 3/6/15 - 6 1-5759-01 239-7749 15000 1PC 1 HV-15KGL 02010154 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of bagged fertilizer
5
From Japan
On 2014-03-19 05:02:44
It was saved a great deal by coming to the next day to do the work of contacting the site that he wanted it quickly because of sudden breakdown
This review is about item#02010197.
Weighing raw materials / products in product manufacturing
3
From Japan
On 2013-06-14 14:50:44
Assembly is simple, relatively light. The weighing stability is also satisfied. Because it can be used with dry batteries, it was a satisfying product such as easy to move.
This review is about item#02010172.

Related Products