Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital measure (both face type)

3.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Measurement Plate Dimensions (Width x Depth) (mm)
230x190, 230x190
...see all>
Product Options
ADD TO CART
Display Weight (kg) Compatible Accessories Minimum Display (g) Weighing (g) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Display Weight (kg) Compatible Accessories Minimum Display (g) Weighing (g) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
- - - - 0.5, 0.5 1000, 1000 1pc(s) 1 05620054 279.99 SGD
Shipped after 2018-05-07
LCD character height 25 mm About 1.6 SK-11 / foot coma unit (sold separately) instruction manual 1, 1 2000, 2000 1pc(s) 1 05620072 279.99 SGD
In stock
LCD character height 25 mm About 1.6 SK-11 / foot coma unit (sold separately) instruction manual 2, 2 5000, 5000 1pc(s) 1 05620106 279.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Food preparation
4
From Japan
On 2016-11-15 16:23:26
Useful when there are a lot of items. It is inconvenient 2 g increments when it is less. Since I bought it after knowing it, it is used in combination with other scales. Since it is battery use, there are times when the startup time is frustrating. Because it is expensive and lighting is easy, work is easy.
This review is about item#5620106.
Used for selling lunch buffet
2
From Japan
On 2016-07-23 23:05:42
I failed ~. Because it uses standing to measure selling lunch, the display screen becomes dark and can not be seen. I thought that it had a backlight and bought it.
This review is about item#05620072.

Related Products

A&D

A&D