Buy more than* S$200* and get FREE SHIPPING

Tube Cutter Replacement Blade

2014 TRUSCO Published Page
2-1007
Dimensions c(mm)
6
Dimensions b (mm)
5
Dimensions a (mm)
18.5
Weight (g)
50
TRUSCO Part Number
123-6580
Compatible
Cheza: 19, 25, 31
Specification
Refill blade for stainless pipes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 174761-S 07061187 20.99 SGD
In stock
ADD TO CART

Related Products