Buy more than* S$200* and get FREE SHIPPING

Lever Tube Bender

Purpose
For copper, brass, and aluminum tube., For copper, brass, and aluminum tube.
2014 TRUSCO Published Page
2-1019
Bending Radius (mm)
57.1
Type
Miri for
Weight (g)
2250
Height (mm)
165
Overall Length (mm)
710
...see all>
Product Options
ADD TO CART
Conformity Tube Outside Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Tube Outside Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 123-6326 1PC 1 3364-M-15 02270204 349.99 SGD
Shipped after 2018-05-28
16 123-6334 1PC 1 3364-M-16 02270213 349.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products