Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Tube Diameter (inch) Radius Curvature (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Compatible Tube Outside Diameter Height (mm) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Bending Radius (mm) Type Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Diameter (inch) Radius Curvature (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Compatible Tube Outside Diameter Height (mm) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Bending Radius (mm) Type Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41706 - 9.53 790 - 88 335 2-1018 123-6385 23.81 Inch (Left) 315 (right) 310   1PC 1 364-FHA06 02270265 199.90 SGD
In stock
1/4 - 6.35 450 - 63 216 2-1018 123-6369 14.29 Inch -   1PC 1 364-FHA04 02270247 169.90 SGD
In stock
5/16 - 7.94 510 - 70 220 2-1018 123-6377 17.46 Inch -   1PC 1 364-FHA05 02270256 219.90 SGD
Shipped after 2017-09-22
7/8 - 22.23 4760 - 198 820 - - 76.20 Inch -   1PC 1 364-FHA14 02270301 799.90 SGD
Shipped after 2017-09-28
41714 - 4.76 225 - 50 186 2-1018 248-8116 11.11 Inch (Left) 180 (right) 190   1PC 1 364-FH03 02270231 189.90 SGD
In stock
3/8 - - 1570 7/16 (inch), 11.12 (mm) 117 466 - - 38.10 Inch -   1PC 1 364-FHA07 40134771 -
Discontinued
[x]
7/16 - - 1570 - 117 466 - - 38.10 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 364-FHA07 11093224 359.90 SGD
In stock
5/8 - 15.88 2490 - 167 723 - - 57.15 Inch -   1PC 1 364-FHA10 02270283 379.90 SGD
Shipped after 2017-09-28
3/4 - 19.05 3170 - 195 803 - - 76.20 Inch -   1PC 1 364-FHA12 02270292 479.90 SGD
Shipped after 2017-09-28
1/8 9.53 3.18 225 - 45 182 - 248-8108 - - -   1PC 1 364-FH02 02270222 209.90 SGD
In stock
1/2 38.1 12.7 1570 - 115 468 - 123-6393 - - -   1PC 1 364-FHA08 02270274 249.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bending of pipes
5
From Japan
On 2015-12-21 16:58:13
I am satisfied with a beautiful finish!
This review is about item#02270247.
Copper pipe bending
5
From Japan
On 2013-12-27 15:20:16
It was easy to use, it turned smoothly, I am satisfied
This review is about item#02270222.
To the bending of the SUS pipe
4
From Japan
On 2011-06-16 17:39:16
Since the grip is just plugged in, it is hard to work as it rotates when applying force. It may be good to fix with an adhesive.
This review is about item#02270274.

Related Products