Buy more than* S$200* and get FREE SHIPPING

Tube Bender, Lever Type

4.00 (1)
Purpose
For soft copper tube, aluminum, elastic steel (OST), and thin walled tubes, For soft copper tube, aluminum, elastic steel (OST), and thin walled tubes
...see all
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Bending Radius (mm) Radius Curvature (mm) Size Conformity Tube Outside Diameter (phi mm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Bending Radius (mm) Radius Curvature (mm) Size Conformity Tube Outside Diameter (phi mm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
470 123-6318 2-1018 38.1 - 12mm 12 1600 117 1PC 1 364-FHAM12 02270335 249.90 SGD
In stock
218 123-6288 - - 14.2 6mm 6 450 63 1PC 1 364FHAM6 02270344 169.90 SGD
In stock
222 123-6296 - - 17.5 8mm 8 470 70 1PC 1 364FHAM8 02270353 169.90 SGD
In stock
335 123-6300 - - 24.0 10mm 10 850 90 1PC 1 364FHAM10 02270326 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic piping
4
From Japan
On 2016-06-16 22:41:32
Instructions do not know at all only English. Is different delicately bending dimensions
This review is about item#02270326.

Related Products