Buy more than* S$200* and get FREE SHIPPING

Induction motor

Wiring System
Lead wire
Gear Head Mounting Angle Dimensions (mm)
60
Shaft Shape
A
Cycle(Hz)
50/60
Number of Poles
4-pole
Output (W)
6
Weight (kg)
0.7
...see all>
Product Options
ADD TO CART
Shaft Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Round Shaft Single-phase 200 1PC 1 2IK6A-C 00507631 76.57 SGD
Shipped after 2017-12-26
RoundShaft Single-phase 100 1PC 1 2IK6A-A 00507613 74.69 SGD
In stock
ADD TO CART

Related Products