Induction motor
(1)
|
|
- Rated Torque ([gfcm mN / m])
- 680/570(50/60Hz)
- Gear Head Mounting Angle Dimensions (mm)
- 90
- Rated Speed (min-1r.p.m)
- 1300/1550(50/60Hz)
- Cycle(Hz)
- 50/60
- Number of Poles
- 4-pole
- Output (W)
- 90
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
<<
Sumitomo Electric Industries
>>
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Drive motor update of meat dismantling facility
From Japan
On 2015-07-17 17:32:21
Good. We plan to exchange regularly.
Customers Who Bought This Item Also Bought
Related Products