Buy more than* S$200* and get FREE SHIPPING

AC Axial Fan And MU Series

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Rotation Speed (50 / 60 Hz) (min-1r.p.m) Maximun Flow Rate (m3/min)(50/60Hz) Input Method Speed Type Mounting Angle Dimension Voltage (V) Maximum Static Pressure (Pa) (50/60Hz) Frame Thickness (mm) 50/60 Hz Current (A) 50/60 Hz Input (W) Noise Level (dB(A))(50/60Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rotation Speed (50 / 60 Hz) (min-1r.p.m) Maximun Flow Rate (m3/min)(50/60Hz) Input Method Speed Type Mounting Angle Dimension Voltage (V) Maximum Static Pressure (Pa) (50/60Hz) Frame Thickness (mm) 50/60 Hz Current (A) 50/60 Hz Input (W) Noise Level (dB(A))(50/60Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2500/2900 1.2/1.4 Terminal Standard Speed []104 100 39/44 25 0.14/0.12 11/9.5 35/39   1PC 1 MU1025S-11 00538167 36.99 SGD
In stock
2300/2700 0.85/1 Terminal Medium Speed - 100 34/44 25 0.12/0.11 9/8 31/36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU925M-11 00538447 35.99 SGD
Shipped after 2018-02-05
2300/2700 0.85/1 Terminal Medium Speed - 115 34/44 25 0.11/0.1 9/8 31/36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU925M-21 00538456 35.99 SGD
Shipped after 2018-02-05
2750/3250 0.45/0.55 Lead wire Standard Speed []80 100 34/49 25 0.12/0.1 9.5/8 28/35   1PC 1 MU825S-13 00538404 35.99 SGD
In stock
2500/2950 1.6/1.9 Terminal Standard Speed - 115 49/44 25 0.14/0.12 11/9.5 36/40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU1225S-21 00538237 36.99 SGD
Shipped after 2018-01-30
2500/2950 1.6/1.9 Terminal Standard Speed - 220/230 49/44 25 0.07(220V) 0.08(230V)/0.07 10.5(220V) 12(230V)/10 36/40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU1225S-51 00538255 37.99 SGD
Shipped after 2018-01-31
2250/2600 1.4/1.7 Terminal Medium Speed - 100 32/31 25 0.14/0.12 10.5/9 33/37   1PC 1 MU1225M-11 00538185 36.99 SGD
In stock
2400(220V) 2500(230V)/2700(230V) 2.4(220V) 2.5(230V)/2.7(230V) Terminal Standard Speed - 220/230 2.4(220V) 2.5(230V)/2.7(230V) 28 0.07(220V) 0.08(230V)/0.07(230V) 12.0(220V) 13.5(230V)/12.0(230V) 44(220V) 45(230V)/46(230V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU1428S-51 37653201 44.99 SGD
Shipped after 2018-01-29
2500/2900 1.2/1.4 Terminal Standard Speed - 230 39/44 25 0.06/0.05 11.0/9.5 35/39 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU1025S-51 37653052 37.99 SGD
Shipped after 2018-01-29
2600/3000 0.95/1.1 Terminal Standard Speed - 115 44/59 25 0.11/0.1 9.5/8 35/39 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU925S-21 00538492 35.99 SGD
Shipped after 2018-01-30
2100/2100 1.9/1.8 Terminal Low Speed - 115 34/27 38 0.1/0.09 8/7.5 33/32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU1238L-21B 00538352 37.99 SGD
Shipped after 2018-01-29
2800/3250 3.7/3 Terminal Standard Speed - 220/230 81/81 38 0.1(220V) 0.11(230V)/0.1 13.5(220V) 16(230V)/13.5 43/46   1PC 1 MU1238A-51B 00538291 38.99 SGD
Shipped after 2018-01-25
2100/2400 1.0/1.2 Terminal Low Speed - 100 29/34 25 0.13/0.12 9.5/8.5 31/34 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU1025L-11 37723253 36.99 SGD
Shipped after 2018-02-05
2100/2600 0.35/0.45 Lead wire Low Speed - 100 20/34 25 0.12/0.10 8.5/7.5 24/28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU825L-13 37723393 35.99 SGD
Shipped after 2018-02-05
2500/2900 1.2/1.4 Terminal Standard Speed - 200 39/44 25 0.07/0.06 11/9.5 35/39   1PC 1 MU1025S-41 00538176 38.99 SGD
Shipped after 2018-01-30
2600/3000 0.95/1.1 Terminal Standard Speed - 220/230 44/59 25 0.06(220V) 0.07(230V)/0.06 8.5(220V) 10.5(230V)/8 35/39 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU925S-51 00538517 36.99 SGD
Shipped after 2018-01-29
2750/3250 0.45/0.55 Lead wire Standard Speed - 115 34/49 25 0.11/0.09 9.5/8 28/35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU825S-23 00538413 35.99 SGD
Shipped after 2018-01-30
2750/3250 0.45/0.55 Lead wire Standard Speed []80 200 34/49 25 0.08/0.07 9.5/8 28/35   1PC 1 MU825S-43 00538422 36.99 SGD
Shipped after 2018-01-31
2400/2700 2.4/2.7 Terminal Standard Speed []140 100 43/39 28 0.17/0.15 13.5/12 44/46   1PC 1 MU1428S-11 00538386 43.99 SGD
In stock
2100/2100 1.85(220V) 1.9(230V)/1.9 Terminal Low Speed - 220/230 34/29 38 0.06/0.06 7.5(220V) 9.5(230V)/7.5 33(220V) 34(230V)/33 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU1238L-51B 00538377 38.99 SGD
Shipped after 2018-01-29
2500/2800 2.2/2.5 Terminal Medium Speed - 100 52/52 38 0.18/0.17 12.5/11.5 38/40   1PC 1 MU1238B-11B 00538307 37.99 SGD
Shipped after 2018-01-30
2800/3250 2.7/3 Terminal Standard Speed - 115 81/81 38 0.2/0.18 14/13 43/46 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU1238A-21B 00538273 37.99 SGD
Shipped after 2018-01-30
2300/2700 0.85/1 Terminal Medium Speed - 200 34/44 25 0.08/0.07 9/8 31/36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU925M-41 00538465 36.99 SGD
Shipped after 2018-02-05
2300/2700 0.85/1 Terminal Medium Speed - 220/230 34/44 25 0.06/0.06 8.5(220V) 9.5(230V)/8 31(220V) 32(230V)/36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU925M-51 00538474 36.99 SGD
Shipped after 2018-02-05
2750/3250 0.45/0.55 Lead wire Standard Speed - 220/230 34/49 25 0.06(220V) 0.07(230V)/0.06 8.5(220V) 10.5(230V)/8 28/35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU825S-53 00538431 36.99 SGD
Shipped after 2018-01-29
2500/2800 2.2/2.5 Terminal Medium Speed - 115 52/52 38 0.16/0.15 12.5/11.5 38/40   1PC 1 MU1238B-21B 00538316 37.99 SGD
Shipped after 2018-01-30
2500/2800 2.2/2.5 Terminal Medium Speed - 200 52/52 38 0.1/0.09 12.5/11.5 38/40   1PC 1 MU1238B-41B 00538325 46.99 SGD
Shipped after 2018-01-30
2500/2800 2.2(220V) 2.3(230V)/2.5 Terminal Medium Speed - 220/230 52(220V) 59(230V)/52 38 0.09/0.09 11.5(220V) 14(230V)/11.5 38(220V) 3(230V)9/40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU1238B-51B 00538334 38.99 SGD
Shipped after 2018-01-29
2250/2600 1.4/1.7 Terminal Medium Speed - 220/230 32/.31 25 0.07/0.07 10(220V) 12(230V)/9.5 33/37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU1225M-51 00538212 37.99 SGD
Shipped after 2018-02-05
2400/2700 2.4/2.7 Terminal Standard Speed []140 200 43/39 28 0.1/0.09 13.5/12 44/46   1PC 1 MU1428S-41 00538395 45.99 SGD
Shipped after 2018-01-30
2100/2100 1.9/1.8 Terminal Low Speed - 100 34/27 38 0.11/0.1 8/7.5 33/32   1PC 1 MU1238L-11B 00538343 37.99 SGD
In stock
2100/2100 1.9/1.8 Terminal Low Speed - 200 34/27 38 0.07/0.06 8/7.5 33/32   1PC 1 MU1238L-41B 00538361 38.99 SGD
Shipped after 2018-01-30
2250/2600 1.4/1.7 Terminal Medium Speed - 115 32/31 25 0.13/0.11 10.5/9 33/37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MU1225M-21 00538194 36.99 SGD
Shipped after 2018-01-30
2250/2600 1.4/1.7 Terminal Medium Speed - 200 32/31 25 0.08/0.07 10.5/9 33/37   1PC 1 MU1225M-41 00538203 37.99 SGD
Shipped after 2018-01-30
2500/2950 1.6/1.9 Terminal Standard speed [] 119 100 49/44 25 0.15/0.13 11/9.5 36/40   1PC 1 MU1225S-11 00538221 36.99 SGD
In stock
2500/2950 1.6/1.9 Terminal Standard speed [] 119 200 49/44 25 0.08/0.07 11/9.5 36/40   1PC 1 MU1225S-41 00538246 38.99 SGD
Shipped after 2018-01-30
2800/3250 2.7/3 Terminal Standard speed [] 119 100 81/81 38 0.21/0.19 14/13 43/46   1PC 1 MU1238A-11B 00538264 37.99 SGD
In stock
2800/3250 2.7/3 Terminal Standard speed [] 119 200 81/81 38 0.12/0.11 14/13 43/46   1PC 1 MU1238A-41B 00538282 38.99 SGD
In stock
2600/3000 0.95/1.1 Terminal Standard speed []92 100 44/59 25 0.12/0.11 9.5/8 35/39   1PC 1 MU925S-11 00538483 35.99 SGD
In stock
2600/3000 0.95/1.1 Terminal Standard speed []92 200 44/59 25 0.08/0.07 9.5/8 35/39   1PC 1 MU925S-41 00538501 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Ventilation of concrete storage
4
From Japan
On 2017-12-19 15:11:39
It can be used in high humidity environments It is good for sending air inside the cabinet instead of a strong wind
This review is about item#538343.

Related Products