Buy more than* S$200* and get FREE SHIPPING

Motor Mounting Bracket

4.00 (1)
Weight (g)
30
Type
PA (mounting bracket and other)
Accessories
(M3xP0.5, 7mm in length) 4 mounting screws
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 PAF0P 00527161 15.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For compact stepping motor base
4
From Japan
On 2018-05-09 20:07:19
Used as a base to mount the NEMA 17 class stepping motor. When attaching to the aluminum frame, please be careful because the long threaded hole on the frame mounting side is for M3. The strength is pretty bad.
This review is about item#527161.

Related Products