Buy more than* S$200* and get FREE SHIPPING

Speed Control Pack

5.00 (1)
Input Frequency (Hz)
50/60
...see all>
Product Options
ADD TO CART
Type Conformable Motor Output (W) Type Braking Current Duration (sec) Functions Input Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Conformable Motor Output (W) Type Braking Current Duration (sec) Functions Input Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reed speed control pack - - About0.5 Speed ​​control, instantaneous stop 100 +/- 10% single phase 1PC 1 SS21M 00527536 119.99 SGD
In stock
Reed speed control pack - Speed​​controlpackalone About0.5 Speed​​control,instantaneousstop Single-phase 200 + 10% 1PC 1 SS22M 00527581 129.99 SGD
In stock
- 6,15 - - - - 1pc 1 SS21L 00527511 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of noodle machine
5
From Japan
On 2016-07-24 18:03:04
I was in a hurry. Thank you for your prompt response and it was saved. The machine is running smoothly.
This review is about item#00527581.

Related Products