Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fan Motor

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame Thickness (mm)
25
Mounting Angle Dimensions (mm)
119
...see all>
Product Options
ADD TO CART
Voltage (V) Type Maximum Static Pressure (Pa) (50/60Hz) Fan 50/60 Hz Current (A) Rotation Speed (r/min) Speed Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage (V) Type Maximum Static Pressure (Pa) (50/60Hz) Fan 50/60 Hz Current (A) Rotation Speed (r/min) Speed Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single-phase 100 Thin general purpose 32/31 MU1225M-11 0.14/0.12 2250(50Hz)/2600(60Hz) Medium Speed *[No return] You cannot return this product. For details, see FAQ. 1Set 1 T-MU1225M-11-GP 37652894 57.99 SGD
Shipped after 2018-07-02
Single-phase 200 Thin general purpose 32/31 MU1225M-41 0.08/0.07 2250(50Hz)/2600(60Hz) Medium Speed *[No return] You cannot return this product. For details, see FAQ. 1Set 1 T-MU1225M-41-GP 37652912 53.99 SGD
Shipped after 2018-07-02
Single-phase 115 Thin general purpose 32/31 MU1225M-21 0.13/0.11 2250(50Hz)/2600(60Hz) Medium Speed *[No return] You cannot return this product. For details, see FAQ. 1Set 1 T-MU1225M-21-GP 37652903 52.99 SGD
Shipped after 2018-07-02
Single-phase 220/230 Thin general purpose 32/31 MU1225M-51 0.07 2250(50Hz)/2600(60Hz) Medium Speed *[No return] You cannot return this product. For details, see FAQ. 1Set 1 T-MU1225M-51-GP 37652921 54.99 SGD
Shipped after 2018-07-02
Single-phase 115 Thin general purpose 49/44 MU1225S-21 0.14/0.12 2500(50Hz)/2950(60Hz) Standard Speed *[No return] You cannot return this product. For details, see FAQ. 1Set 1 T-MU1225S-21-GP 06868906 57.99 SGD
Shipped after 2018-07-02
Single-phase 220/230 Thin general purpose 49/44 MU1225S-51 - 2500(50Hz)/2950(60Hz) Standard Speed *[No return] You cannot return this product. For details, see FAQ. 1Set 1 T-MU1225S-51-GP 06868924 61.99 SGD
Shipped after 2018-06-29
Single phase 100 Thin and wide usage 49/44 MU1225S-11 0.15/0.13 2500(50Hz)/2950(60Hz) Standard speed   1Set 1 T-MU1225S-11-GP 06868897 50.99 SGD
In stock
Single phase 200 Thin and wide usage 49/44 MU1225S-41 0.08/0.07 2500(50Hz)/2950(60Hz) Standard speed   1Set 1 T-MU1225S-41-GP 06868915 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Heat inside the machine
4
From Japan
On 2016-02-15 15:40:28
It is a repeater
This review is about item#06868897.
Cooling in electric machine box
5
From Japan
On 2014-06-03 18:01:49
If the fan motor is used for many years, the bearing of the motor part becomes defective and stops. Because there are plenty of kinds posted in monotaro, substitute items are easy to obtain.
This review is about item#06868915.

Related Products