Buy more than* S$200* and get FREE SHIPPING

Speed Control Motor Unit Type US

4.62 (8)
Condenser Type
Built-in
Gear Head Mounting Angle Dimensions (mm)
60
Maximum Output (W)
6
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Shaft Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pinion shaft Single-phase 200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 US206-402 00517781 229.99 SGD
Shipped after 2018-01-31
Round Shaft Single-phase 200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 US206-002 00517763 229.99 SGD
Shipped after 2018-01-31
Round shaft Single phase 100   1PC 1 US206-001 00517754 209.99 SGD
In stock
Gear cutting shaft Single phase 100   1PC 1 US206-401 00517772 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Welding jig
5
From Japan
On 2017-05-12 14:29:34
I could use it securely with secure items. Power was also impeccable.
This review is about item#00517754.
For driving the workpiece
5
From Japan
On 2016-11-29 18:57:43
I bought it with a controller and could use it immediately after I bought it. Torque was also right, it was good to buy.
This review is about item#517754.
About ordered Kianseru
3
From Japan
On 2016-09-26 08:56:00
I ordered it at 16:18:03 on September 25, Heisei 28 (NO 020613380003) I made a mistake in selecting the motor, so please cancel this order, I ordered it separately. Thank you for your consideration.
This review is about item#00517754.
Move target creation
5
From Japan
On 2015-12-25 17:29:22
The price function satisfied it used to create moving targets.
This review is about item#00517772.
Production of robot machine
5
From Japan
On 2015-02-08 09:21:38
It goes without saying that the rotation sound of the motor is very quiet, but the fabrication system is very good price is also reasonable.
This review is about item#00517754.
Used as testing machine of motor-powered equipment
4
From Japan
On 2014-08-28 14:07:17
In terms of the rotational performance of a device powered by a motor, we have verified its performance by changing the rotation speed. The biggest problem with this test was in dealing with the fact that the axial center diameter of the control motor and the axial center diameter of the main body change each time, but this is also the edge of something, the pamphlet sent from Monotaro I was able to make the parts handmade and melt the solder to weld it. Monotaro Position Nice to meet you.
This review is about item#00517754.
As a mechanical part
5
From Japan
On 2014-05-05 13:09:34
It is convenient because it can be used as a reversible motor just by switching the normal rotation and reverse rotation on the reverse side.
This review is about item#00517772.
Inspection machine production
5
From Japan
On 2013-04-24 11:50:59
Very easy to use
This review is about item#00517754.

Related Products