Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Speed Control Motor Unit Type US

Condenser Type
Built-in
Gear Head Mounting Angle Dimensions (mm)
70
Maximum Output (W)
15
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Shaft Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Round Shaft Single-phase 100   1PC 1 US315-001 00517797 219.99 SGD
In stock
Round Shaft Single-phase 200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 US315-002 00517806 219.99 SGD
Shipped after 2018-07-03
Gear cutting shaft Single phase 100   1PC 1 US315-401 00517815 219.99 SGD
In stock
Pinionshaft Single-phase 200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 US315-402 00517824 219.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products