Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Speed Control Motor Unit Type US

5.00 (4)
Condenser Type
Built-in
Gear Head Mounting Angle Dimensions (mm)
80
Maximum Output (W)
25
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Shaft Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Round shaft Single phase 100 1PC 1 US425-001 00517833 229.99 SGD
Shipped after 2018-05-01
Gear cutting shaft Single phase 100 1PC 1 US425-401 00517851 229.99 SGD
Shipped after 2018-05-01
Gear cutting shaft Single phase 200 1PC 1 US425-402 00517867 229.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Low speed, high torque transportation equipment
5
From Japan
On 2017-06-07 15:54:09
It is easy to use with connector processing completed. It is a pity that CW / CCW can not switch with SW, but wiring change is easy.
This review is about item#517851.
Move target creation
5
From Japan
On 2015-12-25 17:27:56
Price function satisfaction
This review is about item#00517851.
Vibration device
5
From Japan
On 2015-06-01 14:53:18
Build it.
This review is about item#00517833.
Surface polishing of resin
5
From Japan
On 2013-02-28 09:07:41
Polishing is also not one aspect, and in the case of multiple surfaces it is impossible without changing the angle and speed. Since this type can be chosen as high speed middle speed and low speed, the operator can support the speed numerically.
This review is about item#00517833.

Related Products