Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Speed Control Motor Unit Type US

4.50 (2)
Gear Head Mounting Angle Dimensions (mm)
90
Maximum Output (W)
37/40(50/60Hz)
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Shaft Voltage (V) Condenser Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Voltage (V) Condenser Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gear cutting shaft Single phase 100 Built-in   1PC 1 US540-401 00517894 249.99 SGD
Shipped after 2018-06-25
Tooth cutting shaft Single phase 200 Built-in   1PC 1 US540-402 00517903 259.99 SGD
Shipped after 2018-06-25
Round Shaft Single-phase 100 Built-in   1PC 1 US540-001 00517876 249.99 SGD
Shipped after 2018-06-25
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 US540-401 49326603 -
Discontinued
[x]
Round Shaft Single-phase 200 Built-in *[No return] You cannot return this product. For details, see FAQ. 1PC 1 US540-002 00517885 259.99 SGD
Shipped after 2018-07-06
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For small machine tools
4
From Japan
On 2018-02-25 13:24:36
Since the box containing the speed adjustment base was opened a little, if it was pushed in as it was, it seemed that the base was a little slanting, it did not close perfectly, it was hard to close and close it again. Although it is a lack of confirmation here, I thought that I should manage somehow somehow.
This review is about item#517876.
Automation of manual equipment
5
From Japan
On 2016-06-15 20:33:32
Very good with smooth speed change. Easy to handle.
This review is about item#00517876.

Related Products