Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Speed Control Motor Unit Type US

4.00 (1)
Specification
Cable Type
...see all>
Product Options
ADD TO CART
Condenser Type Gear Head Mounting Angle Dimensions (mm) Maximum Output (W) Shaft Voltage (V) Cycle(Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Condenser Type Gear Head Mounting Angle Dimensions (mm) Maximum Output (W) Shaft Voltage (V) Cycle(Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 US560-001C 00517912 359.99 SGD
Shipped after 2018-07-04
- - - - - -   1PC 1 US560-501C 00517937 359.99 SGD
In stock
External 90 60 Round Shaft Single-phase 200 50/60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 US560-002C 00517921 369.99 SGD
Shipped after 2018-07-06
External 90 60 Pinion shaft Single-phase 200 50/60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 US560-502C 00517946 359.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Laboratory instrument
4
From Japan
On 2014-03-05 13:39:56
Rotating by plugging in the power cord, speed can be changed, change of CW, CCW is also easy and useful. Even people who are not used to electrical wiring have no problem.
This review is about item#00517912.

Related Products