Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Condenser Type Gear Head Mounting Angle Dimensions (mm) Maximum Output (W) Shaft Voltage (V) Cycle(Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Condenser Type Gear Head Mounting Angle Dimensions (mm) Maximum Output (W) Shaft Voltage (V) Cycle(Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External mounting 90 90 Round shaft Single phase 100 50/60   1PC 1 US590-001C 00517955 409.90 SGD
In stock
- - - - - -   1PC 1 US590-502C 00517982 419.90 SGD
Shipped after 2017-07-06
External 90 90 Round Shaft Single-phase 200 50/60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 US590-002C 00517964 409.90 SGD
Shipped after 2017-07-12
External 90 90 Pinion shaft Single-phase 100 50/60   1PC 1 US590-501C 00517973 409.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sorting work
5
From Japan
On 2013-12-08 21:24:53
I want a lower speed
This review is about item#00517955.

Related Products