Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ratchet Wrench

4.33 (3)
Capability Bolt Diameter
12mm
Air Outlet
PT1/4
Air Consumption (L/min)
45
Maximum Torque (N m)
61
Revolution (min-1[r.p.m])
250
Plug Angle (mm)
12.7
Weight (kg)
1.2
Overall Length (mm)
254
Accessories
Coupler (20PM)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-1133-2 06710103 259.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Installation and removal of bolts of working machine
5
From Japan
On 2015-11-04 16:40:33
Although I used it before, purchase usability because of breakdown is very good as before.
This review is about item#06710103.
Agricultural machinery repair time Others Bolt, tightening of nut etc
4
From Japan
On 2012-04-26 16:49:46
I want a little more torque and slower rotation
This review is about item#06710103.
During maintenance, when it will not be relaxing on 3/8.
4
From Japan
On 2010-11-14 02:58:25
The torque is obviously different from 3/8. It will demonstrate the torque that can cause injury if you give upsetting. Besides, there is no silencer, so the sound is noisy. Recommended for those who are not satisfied with 3/8.
This review is about item#06710103.

Related Products