Buy more than* S$200* and get FREE SHIPPING

Air Saw, Low-Speed Type

5.00 (1)
Purpose
It is optimum to rectilinear such as automobile body panel of 2 adjusting and in addition iron & aluminum sheet rotary shearing job.With file in file of machining part metallurgy being attached china resin and the like.
Hose Mounting Nozzle
NPT1/4
Unit Strokes (min-1 [time/min])
5000
Air Consumption (L/min)
75
Cutting Capability (mm)
1.5 (iron plate)
Weight (kg)
1.15
Overall Length (mm)
240
Description 2
So of course saver,is also available as a file.
TRUSCO Part Number
249-0471
Specification
Low-speed type
Accessories
32 Blades (1pc), round file, flat file and triangular files (1pc. each)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-1730 06715432 399.90 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for cutting
5
From Japan
On 2013-07-05 22:57:24
I also want to think about the supply of consumable parts.
This review is about item#06715432.

Related Products