Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ID and Badge Holder Case Zipper Type

5.00 (1)
Green Purchasing Law
Fit
Internal Paper Size (mm)
90x55
Clasp
Plastic dual-use
Outside Dimension (mm)
103x80
Material
Name tag for case: PP / R-EVAC (100%) body: R-POM (100%) lever: R-ABS (60%)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10Sheet 1 N-47 06626514 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a name tag for a part-time job
5
From Japan
On 2015-03-19 13:36:44
Because there is a fastener on the back for work inside the cold storage temperature room, the paper surface does not become dirty and can be read cleanly forever.
This review is about item#06626514.

Related Products