Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rigid Caster OHK Press, With Bearing,

...see all>
Product Options
ADD TO CART
Weight (kg) Mounting Dimensions XxY (mm) Mounting Hole Diameter P(mm) Finishing (Metal Compatibletings) Wheel Diameter D (phi mm) Wheel Width (mm) Allowable Load (daN) Material (Wheel) Eccentricity E (mm) Allowable Load (kg) Mounting Dimentsion X x Y(X1 x Y2)(mm) Brake Shaft Diameter d (phi mm) Model Attachment Height H (mm) Shape Dimensions H1 (mm) TRUSCO Part Number Bore Diameter P (phi mm) Wheel No. 2014 TRUSCO Published Page Mounting Seat A x B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Mounting Dimensions XxY (mm) Mounting Hole Diameter P(mm) Finishing (Metal Compatibletings) Wheel Diameter D (phi mm) Wheel Width (mm) Allowable Load (daN) Material (Wheel) Eccentricity E (mm) Allowable Load (kg) Mounting Dimentsion X x Y(X1 x Y2)(mm) Brake Shaft Diameter d (phi mm) Model Attachment Height H (mm) Shape Dimensions H1 (mm) TRUSCO Part Number Bore Diameter P (phi mm) Wheel No. 2014 TRUSCO Published Page Mounting Seat A x B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 112x63 11.5 unichro plating 180 45 225.4 Gum - 230 103x54(113x64) None 20 OHK fixed-car 240 - 150 137-5849 11.5 35M L 1-1990 155x102 1PC 1 OHK-180 02215315 42.99 SGD
In stock
1.65 100x56 11 unichro plating 130 38 176.4 Gum - 180 93x52(103x58) None 20 OHK fixed-car 177 - 112 137-5792 - 35M L 1-1990 137x93 1PC 1 OHK-130 02215297 31.99 SGD
Shipped after 2018-05-01
- 63 x 40 9.5 Unichrome plating 75 32 78.4 Rubber - 80 63 x 40 Pear 10 OHK type fixed vehicle 101 Fixed vehicle 63 137-5750 - 35M/L - 95 x 72 1PC 1 OHK-75 02215342 13.99 SGD
In stock
- 80x45 10.5 Unichrome plating 100 35 98 Rubber - 100 75x40(80x45) None 12 OHK type rigid wheel 144 Rigid wheel 94 137-5776 - 35M/L - 115x80 1PC 1 OHK-100 02215281 17.99 SGD
In stock
- 100x56 11 Unichrome plating 150 45 196 Rubber - 200 94x53(102x57) None 20 OHK type rigid wheel 198 Rigid wheel 123 137-5814 - 35M/L - 137x93 1PC 1 OHK-150 02215306 35.99 SGD
In stock
- 112 x 63 11.5 Unichrome plating 200 45 245 Rubber - 250 103x54 (113x64) Pear 20 OHK type fixed vehicle 250 Fixed vehicle 150 137-5857 - 35M/L - 155 x 102 1PC 1 OHK-200 02215324 51.99 SGD
In stock
- 140x80 14 Unichrome plating 250 50 323.5 Rubber - 330 135x75(145x85) None 25 OHK type rigid wheel 305 Rigid wheel 180 137-5873 - 35M/L - 200x140 1PC 1 OHK-250 02215333 109.99 SGD
In stock
ADD TO CART

Related Products