Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Swivel Caster, Bearing

2014 TRUSCO Published Page
1-2020
Wheel No.
35U
Brake
Per (double stopper)
Application
For general use
...see all>
Product Options
ADD TO CART
Bore Diameter P (phi mm) Finishing (Metal Compatibletings) Material (Wheel) Shape Allowable Load (kg) Mounting Dimentsion X x Y(X' x Y')(mm) Model Wheel Diameter D (phi mm) TRUSCO Part Number Wheel Width W(mm) Eccentricity E (mm) Shaft Diameter d (phi mm) Attachment Height H (mm) Mounting Seat A x B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bore Diameter P (phi mm) Finishing (Metal Compatibletings) Material (Wheel) Shape Allowable Load (kg) Mounting Dimentsion X x Y(X' x Y')(mm) Model Wheel Diameter D (phi mm) TRUSCO Part Number Wheel Width W(mm) Eccentricity E (mm) Shaft Diameter d (phi mm) Attachment Height H (mm) Mounting Seat A x B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 Uni-chrome plated Urethane(Binput) SwivelW 300 87x87(93x93) OHUJBtypeSwivel 150 137-5989 38 45 20 198 120x120 1PC 1 OHUJB-150 02215473 83.99 SGD
Shipped after 2018-06-25
9.5 unichro plating Urethane (B input) - 120 60x60(66x66) OHUJB type Swivel 75 137-5920 32 22 10 101 82x82 1PC 1 OHUJB-75 02215507 41.99 SGD
Shipped after 2018-06-25
10.5 unichro plating Urethane (B input) - 180 68x68(73x73) OHUJB type Swivel 100 137-5946 32 35 12 144 95x95 1PC 1 OHUJB-100 02215455 53.99 SGD
Shipped after 2018-06-25
11 unichro plating Urethane (B input) - 250 76.5x76.5(83x83) OHUJB type Swivel 130 137-5962 35 40 20 177 108x108 1PC 1 OHUJB-130 02215464 75.99 SGD
Shipped after 2018-06-25
11.5 unichro plating Urethane (B input) - 400 106x106(112x112) OHUJB type Swivel 200 137-6004 42 58 20 250 140x140 1PC 1 OHUJB-200 02215482 119.99 SGD
Shipped after 2018-06-25
14 unichro plating Urethane (B input) - 500 125x125(125x125) OHUJB type Swivel 250 137-6021 45 71 25 305 160x160 1PC 1 OHUJB-250 02215491 219.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products