Buy more than* S$200* and get FREE SHIPPING

Rigid Caster Made From Press, With Bearing, Urethane Wheel

Wheel No.
35U
...see all>
Product Options
ADD TO CART
Material (Wheel) Shape Allowable Load (kg) 2014 TRUSCO Published Page Brake Mounting Dimentsion X x Y(X' x Y')(mm) Model Wheel Diameter D (phi mm) TRUSCO Part Number Wheel Width W(mm) Shaft Diameter d (phi mm) Attachment Height H (mm) Mounting Seat A x B (mm) Bore Diameter P (phi mm) Finishing (Metal Compatibletings) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Wheel) Shape Allowable Load (kg) 2014 TRUSCO Published Page Brake Mounting Dimentsion X x Y(X' x Y')(mm) Model Wheel Diameter D (phi mm) TRUSCO Part Number Wheel Width W(mm) Shaft Diameter d (phi mm) Attachment Height H (mm) Mounting Seat A x B (mm) Bore Diameter P (phi mm) Finishing (Metal Compatibletings) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Urethane (B input) - 180 1-2020 None 75x40(80x45) OHUK fixed-car 100 137-5784 32 12 144 115x80 10.5 unichro plating - 1PC 1 OHUK-100 02215516 31.99 SGD
Shipped after 2018-04-23
Urethane (B input) - 250 1-2020 None 93x52(103x58) OHUK fixed-car 130 137-5806 35 20 177 103x58 11 unichro plating - 1PC 1 OHUK-130 02215525 48.99 SGD
Shipped after 2018-04-23
Urethane (B input) - 300 1-2020 None 94x53(102x57) OHUK fixed-car 150 137-5831 38 20 198 102x57 11 unichro plating - 1PC 1 OHUK-150 02215534 58.99 SGD
Shipped after 2018-04-23
Urethane (B input) - 500 1-2020 None 135x75(145x85) OHUK fixed-car 250 137-5881 45 25 305 145x85 14 unichro plating - 1PC 1 OHUK-250 02215552 149.99 SGD
Shipped after 2018-04-24
Urethane (with B ) Fixed vehicle 400 - Pear 103x54 (113x64) OHUK type fixed car 200 137-5865 42 20 250 113 x 64 11.5 Unichrome plating - 1PC 1 OHUK-200 02215543 83.99 SGD
Shipped after 2018-04-24
Urethane (with B ) Fixed vehicle 120 - Pear 63x40 (63x40) OHUK type fixed car 75 137-5768 32 10 101 95 x 72 9.5 Unichrome plating - 1PC 1 OHUK-75 02215561 26.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products