Buy more than* S$200* and get FREE SHIPPING

Slinging Wire, Sling / Slinging Only

4.00 (3)
Impeller Eye Measurement (mm)
150
Wire Diameter (a)(mm)
6
Breaking Load (kN)
17.7
Working Load (kg)
300
Specification
Product liability insurance. Industrial Safety and Health Act Article 475 and Article 475 Safety Ordinance for Cranes Article 219 Comformed.
Application
For slinging , lifting and hanging of luggage
...see all>
Product Options
ADD TO CART
Wire Length (b)(m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Length (b)(m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1PC 1 JSPW6-10 03362816 14.99 SGD
In stock
1.5 1PC 1 JSPW6-15 06610511 17.99 SGD
In stock
2 1PC 1 JSPW6-20 03362825 18.99 SGD
In stock
3 1PC 1 JSPW6-30 03362834 19.99 SGD
In stock
4 1PC 1 JSPW6-40 03362843 21.99 SGD
Shipped after 2018-01-25
5 1PC 1 JSPW6-50 03362852 23.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Loading truck transport
5
From Japan
On 2015-01-14 13:41:38
There is no problem, it can be used.
This review is about item#06610511.
Mold lifting
5
From Japan
On 2012-11-26 14:00:44
I think that the usage situation does not differ from other products. Cheap price. I will deliver it the next day. It is a merit.
This review is about item#03362816.
Loading and unloading of scenery
2
From Japan
On 2012-03-20 22:14:09
The thing I bought is a little short and I have few uses. I think that it was better to investigate a little and buy it.
This review is about item#03362816.

Related Products