Buy more than* S$200* and get FREE SHIPPING

Swivel Caster, Press, Bearing

2.00 (1)
Wheel No.
35U
Brake
None
...see all>
Product Options
ADD TO CART
Shape Material (Wheel) 2014 TRUSCO Published Page Allowable Load (kg) Mounting Dimentsion X x Y(X' x Y')(mm) Model Wheel Diameter D (phi mm) TRUSCO Part Number Wheel Width W(mm) Eccentricity E (mm) Shaft Diameter d (phi mm) Attachment Height H (mm) Mounting Seat A x B (mm) Bore Diameter P (phi mm) Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material (Wheel) 2014 TRUSCO Published Page Allowable Load (kg) Mounting Dimentsion X x Y(X' x Y')(mm) Model Wheel Diameter D (phi mm) TRUSCO Part Number Wheel Width W(mm) Eccentricity E (mm) Shaft Diameter d (phi mm) Attachment Height H (mm) Mounting Seat A x B (mm) Bore Diameter P (phi mm) Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Urethane (B input) 1-2020 500 125x125(125x125) OHUJ type Swivel 250 137-4648 45 71 25 305 160x160 14 unichro plating 1PC 1 OHUJ-250 02215437 179.99 SGD
Shipped after 2018-06-27
- Urethane (B input) 1-2020 250 76.5x76.5(83x83) OHUJ type Swivel 130 137-4575 35 40 20 177 108x108 11 unichro plating 1PC 1 OHUJ-130 02215403 61.99 SGD
In stock
- Urethane (B input) 1-2020 300 87x87(93x93) OHUJ type Swivel 150 137-4591 38 45 20 198 120x120 11 unichro plating 1PC 1 OHUJ-150 02215412 70.99 SGD
In stock
- Urethane (B input) 1-2020 180 68x68(73x73) OHUJ type Swivel 100 137-4559 32 35 12 144 95x95 10.5 unichro plating 1PC 1 OHUJ-100 02215394 39.99 SGD
In stock
Universal car Urethane (with B ) - 400 106x106(112x112) OHUJ type Universal car 200 137-4621 42 58 20 250 140x140 11.5 Unichrome plating 1PC 1 OHUJ-200 02215421 99.99 SGD
Shipped after 2018-06-27
Universal car Urethane (with B ) - 120 60x60(66x66) OHUJ type Universal car 75 137-4532 32 27 10 101 82x82 9.5 Unichrome plating 1PC 1 OHUJ-75 02215446 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Exhibition stand casters
2
From Japan
On 2017-12-06 19:40:54
I used it in combination with a stopper. The product was beautiful with a stopper. This product is oxidized at the metal part and it will not be beautiful even if it is polished. I did not contact or change because the delivery date was approaching. Perhaps the manufacturer's shipping responsibility did not confirm it and sent it. Even if it is, the storage condition of the manufacturer is too bad. Keep it in a clean condition so long as you can not sell Managers! I think that it would have been better if you purchased cheap Chinese made in this way.
This review is about item#2215446.

Related Products