Buy more than* S$200* and get FREE SHIPPING

End mill for aluminum

4.50 (4)
Helix Angle (Degree)
40
Number of Blades
2
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Tolerance Overall Length (mm) Tolerance (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Tolerance Overall Length (mm) Tolerance (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 45 20 22 110 22 20 45 - 110 0 to -0.030 Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS 22 08121872 119.90 SGD
Shipped after 2017-03-31
- - 50 25 23 120 23 25 50 - 120 0 to -0.030 Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS 23 08121881 139.90 SGD
Shipped after 2017-03-31
- - 50 25 26 120 26 25 50 - 120 0 to -0.030 Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS 26 08121915 139.90 SGD
Shipped after 2017-03-31
- - 50 25 24 120 24 25 50 - 120 0 to -0.030 Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS 24 08121897 139.90 SGD
Shipped after 2017-03-31
- - 50 25 25 120 25 25 50 - 120 0 to -0.030 Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS 25 08121906 139.90 SGD
Shipped after 2017-03-31
- - 55 25 30 125 30 25 55 - 125 0 to -0.030 Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS 30 08121951 209.90 SGD
Shipped after 2017-03-31
1-0423 630-0529 30 16 15 95 15 16 30 0 to -0.030 95 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS15 06685734 56.30 SGD
Shipped after 2017-03-31
1-0423 630-0545 30 16 16 95 16 16 30 0 to -0.030 95 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS16 06685743 60.18 SGD
Shipped after 2017-03-31
1-0423 630-0553 34 16 17 95 17 16 34 0 to -0.030 95 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS17 06685752 69.22 SGD
Shipped after 2017-03-28
1-0423 630-0570 38 20 19 110 19 20 38 0 to -0.030 110 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS19 06685777 83.73 SGD
Shipped after 2017-03-28
1-0423 630-0693 14 10 7 60 7 10 14 0 to -0.030 60 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS7 06685621 27.73 SGD
In stock
1-0423 630-0707 14 10 7.5 60 7.5 10 14 0 to -0.030 60 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS7.5 06685637 27.73 SGD
Shipped after 2017-03-31
1-0423 630-0723 18 10 8.5 70 8.5 10 18 0 to -0.030 70 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS8.5 06685655 33.26 SGD
Shipped after 2017-03-28
1-0423 630-0731 18 10 9 70 9 10 18 0 to -0.030 70 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS9 06685664 31.90 SGD
Shipped after 2017-03-28
- - 18 10 9.5 70 9.5 10 18 0 to -0.030 70 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS9.5 06685673 31.90 SGD
Shipped after 2017-03-31
1-0423 630-0651 10 8 5 60 5 8 10 0 to -0.030 60 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS5 06685585 24.92 SGD
In stock
1-0423 630-0669 12 8 5.5 60 5.5 8 12 0 to -0.030 60 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS5.5 06685594 24.92 SGD
In stock
1-0423 630-0481 22 12 11 80 11 12 22 0 to -0.030 80 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS11 06685691 41.32 SGD
Shipped after 2017-03-31
1-0423 630-0561 34 16 18 95 18 16 34 0 to -0.030 95 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS18 06685761 69.22 SGD
Shipped after 2017-03-31
1-0423 630-0596 38 20 20 110 20 20 38 0 to -0.030 110 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS20 06685786 83.73 SGD
In stock
- - 14 10 6.5 60 6.5 10 14 0 to -0.030 60 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS6.5 06685612 27.73 SGD
In stock
1-0423 630-0502 26 13 13 85 13 13 26 0 to -0.030 85 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS13 06685716 49.61 SGD
Shipped after 2017-03-31
- - 26 16 14 90 14 16 26 0 to -0.030 90 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS14 06685725 50.18 SGD
Shipped after 2017-03-31
- - 45 20 21 110 21 20 45 - 110 0 to -0.030 Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS 21 08121863 119.90 SGD
Shipped after 2017-03-31
- - 55 25 27 125 27 25 55 - 125 0 to -0.030 Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS 27 08121924 179.90 SGD
Shipped after 2017-03-31
- - 55 25 28 125 28 25 55 - 125 0 to -0.030 Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS 28 08121933 179.90 SGD
Shipped after 2017-03-31
- - 55 25 29 125 29 25 55 - 125 0 to -0.030 Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS 29 08121942 209.90 SGD
Shipped after 2017-03-31
- 630-0537 4 6 1.5 45 1.5 6 4 0 - -0.030 45 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS1.5 06685515 30.60 SGD
In stock
- 630-0588 5 6 2 50 2 6 5 0 - -0.030 50 - Cobalt high-speed-steel HSS-Co 1PC 1 AL-EDS2 06685524 28.08 SGD
In stock
- 630-0600 6 6 2.5 50 2.5 6 6 0 - -0.030 50 - Cobalt high-speed-steel HSS-Co 1PC 1 AL-EDS2.5 06685533 27.73 SGD
Shipped after 2017-03-30
- 630-0618 8 6 3 50 3 6 8 0 - -0.030 50 - Cobalt high-speed-steel HSS-Co 1PC 1 AL-EDS3 06685542 24.92 SGD
In stock
- 630-0626 8 8 3.5 60 3.5 8 8 0 - -0.030 60 - Cobalt high-speed-steel HSS-Co 1PC 1 AL-EDS3.5 06685551 24.92 SGD
In stock
- 630-0634 8 8 4 60 4 8 8 0 - -0.030 60 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS4 06685567 24.92 SGD
In stock
- 630-0642 10 8 4.5 60 4.5 8 10 0 - -0.030 60 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS4.5 06685576 24.92 SGD
In stock
- 630-0677 12 8 6 60 6 8 12 0 - -0.030 60 - Cobalt HSS (high speed steel) HSS-Co 1PC 1 AL-EDS6 06685603 24.92 SGD
In stock
- 630-0715 14 10 8 60 8 10 14 0 - -0.030 60 - Cobalt high-speed-steel HSS-Co 1PC 1 AL-EDS8 06685646 27.73 SGD
In stock
- 630-0472 18 10 10 70 10 10 18 0 - -0.030 70 - Cobalt high-speed-steel HSS-Co 1PC 1 AL-EDS10 06685682 31.90 SGD
In stock
- 630-0499 22 12 12 80 12 12 22 0 - -0.030 80 - Cobalt high-speed-steel HSS-Co 1PC 1 AL-EDS12 06685707 40.03 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Grooving of aluminum
4
From Japan
On 2015-09-16 12:01:27
2.5mm for aluminum is not out of the other companies. . . Steadily clean burr also finished in beautiful not is for aluminum. However, unawares, it was gone broken about cutting edge 3mm. Nante fly so easy. Usage prohibited. For iron, such as HSS is to slow down the feed, increasing the number of revolutions, it is beautiful. But processing than for aluminum is slow.
This review is about item#06685533.
Cut-out processing of aluminum plate
5
From Japan
On 2012-11-21 12:55:50
Cut in the Z direction is well may be sharpness of the blade. You jump is cutting edge and the reckless cuts riding in tone, but the cutting edge also I think that it is products that last longer if you use normally. Blade diameter 1.0mm products is where I would like you to come and add.
This review is about item#06685515.
Milling
5
From Japan
On 2012-04-14 00:05:17
Also have you, but what kind of material was used when basically processed aluminum Vertical direction good bite of (Z direction) of the drilling should be nature It is very easy to use said to feature.
This review is about item#06685646.
Drilled corner holes in the aluminum panel.
4
From Japan
On 2011-08-26 14:52:38
Melting adhesion of the chip, such as a general purpose end mill is not, I was able to solve the problem. However, I wanted a really 1.0 mm diameter ones, because I could not find, is why was this 1.5 mm.
This review is about item#06685515.

Related Products